Shop All Exit Devices
Falcon
Rim, Medium Duty, 44 in Door W, Series 2090
Mfr # 2090EO 44IN LHR P13
Zoro # G4068666
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2090
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 2090EO 44IN LHR P13
- Zoro # G4068666
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 2 in |
Details
Series | 2090 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Left Hand Reversible |
Finish | Dark Bronze |
Fire Rated | No |
Item | Rim |
ADA Compliant | ADA Compliant |
Lockdown Type | Hex Dogging |
Electrical/Mechanical | Mechanical |
Grade | 1 |
Performance | Medium Duty |
Standards | ANSI 156.3 |
Description
Rim, Exit Device, Hex Dogging, Medium Duty Performance, Mechanical, Grade 1, Dark Bronze Finish, Door Width 44 in, Series 2090, Fits Stile Width 2 in, For Door Thickness 1 3/4 in, Door Handing Left Hand Reversible, ADA Compliant, No, Standards ANSI 156.3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOHAWK Mohawk Advance 12 x 36 Carpet Tile SAMPLE with EnviroStrand PET Fiber in New Shoes (EB800-888)
- RICHELIEU HARDWARE 1 in (25 mm) Center-to-Center Stainless Steel Contemporary Drawer Edge Pull (BP989825170)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- FALCON 25-M-NL 3 28 Exit Device (25-M-NL 3 28 RHR)
- FALCON F-25-V-L-NL-D 4 26D Exit Device (F-25-V-L-NL-D 4 26D RHR)
- FALCON Dummy Trim, Lever, Dane, Satin Chrome (510L-DT-D US26D)
- FALCON Rim, Medium Duty, 48 in. Door W, Series 19 (F19-R-EO SP313 4FT)
- FALCON 2092NL OP/HB-OP RIM NL EXIT DEVICE RHR P13 EXIT NIGHT LATCH Cylinder FINISH DARK BRONZE (FLC-2092NL-OP-HB)
- VON DUPRIN Vertical Rod, 36 in. Door W, Series 22 (2227NL-3-SP28)
- Falcon Door Exit Devices