Shop All Exit Devices
Falcon
Rim, Medium Duty, 36 in Door W, Series 1790
Mfr # 1792NL-OP/HB-OP 36IN DC13
Zoro # G4068569
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1790
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1792NL-OP/HB-OP 36IN DC13
- Zoro # G4068569
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum, Dark Bronze Finish, Door Width 36 in, Series 1790, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Outside Trim Type Night Latch, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Bright Nickel Keys and Keying Lifetime Bright Nickel (6703.055)
- ZORO SELECT O-Ring, EPDM, Dash 21, 15/16, 1.066, PK50 (U38869.006.0093)
- PEDESTAL PRO Car Height Pedestal, 42"H, Powder Coat (42-9C-BLK)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Champagne Bronze Traditional Cabinet Knob (BP79032CHBRZ)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- FALCON Concealed Vertical Rod Exit Devices (MEL-24-C-C 3 26D RHR)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Dark Bronze Anodi (25-R-L-NL-D 3 313AN RHR)
- FALCON 25-M-L-D 3 28 Exit Device (25-M-L-D 3 28 RHR)
- VON DUPRIN ELNarrowConcealVert.RodDev, SatinChrme, 35 (EL3547A-EO 3 US26D)
- Falcon Door Exit Devices