Shop All Exit Devices
Falcon
Rim, Medium Duty, 36 in Door W, Series 1790
Mfr # 1790EO 36IN US28
Zoro # G4068648
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1790
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1790EO 36IN US28
- Zoro # G4068648
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum Finish, Door Width 36 in, Series 1790, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Oil Rubbed Bronze Screen, 2291US10BLH (2291US10BLH)
- PERFECT SHUTTERS 15 Inch x 59 Inch Louver Exterior Vinyl Shutter, PR (LVR-15-59-331)
- PRIME-LINE 1-3/8 in. Classic Bronze Cam Lock (U 11089)
- MSI Champagne Blend Interlocking SAMPLE Glass Mesh-Mounted Mosaic Tile (ZOR-MD-0258-SAM)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN DC13)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP10B, LHR (19-V-EO SP313 3 LHR)
- CORBIN RUSSWIN Rim Exit Device, Touchbar Monitoring, 36-in, Satin Stainless Steel (ED5200 630 M92)
- Falcon Door Exit Devices