Shop All Exit Devices
Falcon
Rim, Medium Duty, 36 in Door W, Series 1790
Mfr # 1790EO 36IN DC13
Zoro # G4068611
product price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1790
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 1790EO 36IN DC13
- Zoro # G4068611
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Door Width - Maximum | 36 in |
Description
Exit Device, Rim, Hex Key Dogging, Medium Duty Performance, Mechanical, Grade 1, Anodized Aluminum, Dark Bronze Finish, Door Width 36 in, Series 1790, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Government Buildings, Hospitals, Schools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- ZORO SELECT Grommet, Buna-N, MS 35489-22, PK25 (3MRN8)
- CODEL DOORS 24" x 80" Knotty Alder 1-Panel Shaker Bifold Door and Hardware (2068ska8401BF)
- VON DUPRIN Knob w/Lock, 22 Series, Grade 1 (210K US28)
- FALCON Exit Device, Aluminum, Not Fire Rated (25-R-EO 4 28)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- FALCON F-25-C-L-NL-Q 3 32D Exit Device (F-25-C-L-NL-Q 3 32D RHR)
- FALCON 19-V SERIES SVR EXIT DEVICE 362.46 EXIT ONLY LESS TRIM 3 FOOT, RIGHT HAND REVERSE ALUMINUM P (FLC-19-V-EO-SP28-3-RHR-FALCON)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- JACKSON Satin Aluminum 48 10 Series Right Hand Reverse Bevel Crossbar Rim Panic Exit Device (311095RC4628)
- Falcon Exit Devices