Shop All Exit Devices
Falcon
Rim, Heavy Duty, 48 in. Door W, Series 25
Mfr # 25-R-EO 4 26D
Zoro # G4068386
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 48 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-R-EO 4 26D
- Zoro # G4068386
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 48 in |
Fits Stile Width | 4 1/4 in |
Door Width - Maximum | 4 ft |
Description
Rim, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 48 in, Series 25, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, TruCore Bark 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (TC-803)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- AMERIMAX HOME PRODUCTS 3' Lock In Gutter Guard (6360X2)
- ZORO SELECT Gasket, Full Face, 1 1/2 In, SBR, Red (7124FF-0150-125-0150)
- FALCON Rim, Medium Duty, 48 in. Door W, Series 19 (F19-R-EO SP313 4FT)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- FALCON Surface Exit Device, Light to Medium Duty, 36", US32D (19-R-EO 32D 3)
- FALCON Long Rim, Exit Device, Medium Duty, Grade 1 (19-R-EO SP28 4FT)
- VON DUPRIN Rim Device with RX Switch, Satin Chrome (RX98EO 3 26D)
- Falcon Door Exit Devices