Shop All Exit Devices
Falcon
Rim, Heavy Duty, 36 in. Door W, Series 25
Mfr # 25-R-EO 3 26D
Zoro # G4068410
product price: $824.99
/ea
Free Shipping & Returns
$824.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 25-R-EO 3 26D
- Zoro # G4068410
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/4 in |
Door Width - Maximum | 3 ft |
Description
Rim, Rim, Hex Key Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series 25, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards UL 305, Lockset Function Assisted Living Facilities, Banks, Office, Commercial Buildings, Retail Stores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- JEFFREY ALEXANDER 224 mm Center-to-Center Matte Black Key West Cabinet Bar Pull (274MB)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- PRIME-LINE 3/8 in. x 2-1/16 in. Spring Steel Storm Window Snap Fastener 4 Pack (T 8500)
- FALCON Concealed Vertical Rod Exit Devices (MEL-24-C-C 3 26D RHR)
- FALCON 25-R-DT 3 28 Exit Device (25-R-512DT 3 28)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- FALCON Lever, Quantum, RH Reversible, Silver (912L SP28 RHR QUANTUM)
- FALCON F-24-R-EO 4 US28 Exit Device (F-24-R-EO 4 28)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- TRANS ATLANTIC CO. Rim Surface Exit Device 36" Grade 1 in Aluminum Finish (ED-501-O-AL)
- Falcon Exit Devices