Shop All Exit Devices
Falcon
Rim Exit Device, Right Hand Reversible
Mfr # 2090EO 44IN RHR P28
Zoro # G1596957
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2090
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 44 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # 2090EO 44IN RHR P28
- Zoro # G1596957
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 44 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84 in |
Door Width - Maximum | 44 in |
Door Height - Maximum | 84 in |
Details
Series | 2090 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Right Hand Reversible |
Finish | Aluminum, Painted |
Fire Rated | No |
Item | Exit Device |
Electrical/Mechanical | Mechanical |
Standards | UL 305 |
Grade | 1 |
ADA Compliant | Yes |
Lockdown Type | Hex Key Dogging |
Lockset Type | Electrical/Mechanical |
Hand Orientation | Non-Handed |
Exit Bar Style | Crossbar |
Product Type | Exit Device |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Aluminum Painted |
Description
Exit Device, Rim, Hex Key Dogging, Mechanical, Grade 1, Aluminum, Painted Finish, Door Width 44 in, Series 2090, Door Height 84 in, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Right Hand Reversible, Yes, No, Standards UL 305
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Mighty Mount, Level Mount, 3/8-24", 2" (MM5024B)
- HAGER Satin Chrome Stop 256S26D (067225)
- MIDWEST FASTENER .25" to .29" x .062" Nylon Plastic Round Strain Relief Bushings 10PK (70282)
- NATIONAL HARDWARE Madison Matte Black Steel Pull Handle 1 pc (N700-100)
- FALCON Surface Exit Device, Night Latch Hold Open, 42", DC13 (1792NL-OP/HB-OP 42IN DC13)
- FALCON Concealed Vertical Rod, 36 in. Door W (1690EO 36IN DC13)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 26D)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON Concealed Vertical Rod, 36 in. Door W, 24V (EL1690EO 36IN US28)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- MARKS USA Delayed Egress Rim Device w/ Keyswitch 32D (M9900KDE-32D)
- Falcon Door Exit Devices