Shop All Exit Devices
Falcon
Rim Exit Device, Aluminum, 36inW, Series 19
Mfr # 19-R-EO SP28 3FT
Zoro # G8691487
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 19-R-EO SP28 3FT
- Zoro # G8691487
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 1 3/4 in |
Details
Series | 19 |
Exit Device Type | Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Rim Exit Device |
Grade | 1 |
Performance | Standard Duty |
Standards | ANSI A156.3 Grade 1 |
Lockdown Type | Hex Dogging |
Description
Rim Exit Device, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 36 in, Series 19, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, No, Standards ANSI A156.3 Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Rotary Paddle; Ss Keyed 545 (EMC 3-7901 SS 545)
- LUCKY LINE Forged Spring Snap, Cap 900 lb (4FCN4)
- WRS WRS 1.360" Inverted Balance T-Lock with Open Cam - Black Puck (05-129-07)
- RICHELIEU HARDWARE 8 in. (203 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP228808195)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON 25-R-DT 3 26D Exit Device (25-R-512DT 3 26D)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- FALCON Lever, Dane, Field Reversible, Silver (510L-BE-D US26D)
- FALCON Surface Exit Device, 48", SP28 (19-R-EO SP28 4)
- FALCON F-25-V-L-NL-D 4 26D Exit Device (F-25-V-L-NL-D 4 26D RHR)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- Falcon Door Exit Devices