Shop All Exit Device Trims
Falcon
Pull, Escutcheon Pull w/Lock, 19 Series
Mfr # 930NL SP313 3216
Zoro # G2170515
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Finish Powder Coated Dark Bronze
- Max. Door Height 84 in
- Grade 1
- Outside Trim Type Pull
- Standards ANSI/BHMA A156.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 930NL SP313 3216
- Zoro # G2170515
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Max. Door Height | 84 in |
Door Height - Maximum | 84 in |
Details
Finish | Powder Coated Dark Bronze |
Grade | 1 |
Outside Trim Type | Pull |
Standards | ANSI/BHMA A156.3 |
For Door Thickness | 1 3/4 in |
Type | Trim |
Series | 19 |
Door Handing | Non-handed |
Item | Mechanical Exit Device Trim |
ADA Compliant | Yes |
Color | Bronze |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Dark Bronze Painted |
ANSI Grade | 1 |
Hand Orientation | Non-Handed |
Description
Pull, Mechanical Exit Device Trim, Door Handing Non-Handed, 19 Series, Powder Coated Dark Bronze Finish, Max. Door Height 84 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam B502292 (B502292)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-25-52)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Latch 16204613 (16204613)
- FALCON Exit Device Trim (510L-S US26D)
- FALCON Exit Trim, Night Latch, Dane Lever, G Keyway, US32D (914KIL-NL-KD US32D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US26D (512NL US26D)
- FALCON Exit Trim, Night Latch, 512 Pull, Less Cylinder, US32D (512NL US32D)
- FALCON Escutcheon Pull w/Lock and Thumbpiece (512TP SP313)
- FALCON Exit Trim, Classroom, Dane Lever, G Keyway, US32D (914KIL-KD US32D)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Storeroom Escutcheon Lever Trim with Lock for Panic Exit Device (ED-EL580-US26D)
- Falcon Door Exit Devices