Shop All Privacy Door Handles
Falcon
Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel
Mfr # MA311 SG 630
Zoro # G709948501
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Stainless
- Required Door Thickness 1-3/4 in
- Handle Length 10.25 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA311 SG 630
- Zoro # G709948501
- UPC # 197163115525
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10.25 in |
Width | 9 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Stainless |
Required Door Thickness | 1-3/4 in |
Material | Stainless Steel |
Description
Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- NATIONAL MFG/SPECTRUM BRANDS HHI 2x38 FLT Corner Iron (N266-486)
- FOSS FLOORS Couture 24" x 24" N66 Sky Grey Carpet Tiles - 15PK (7SDMN6615PK)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111CUSHALLH)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S Q 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- FALCON Satin Chrome Privacy W301Q626 (W301Q626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 613)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S Q 626)
- OMNIA Lever Privacy 2-3/8" Backset, T Strike, 1-3/8" Door Satin Chrome 36 (36/00.PR3)
- Falcon Privacy Door Handles