Shop All Privacy Door Handles
Falcon
Privacy, Bedroom, Bath Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Mfr # MA311 DN 626
Zoro # G909948394
product price: $378.99
/ea
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in
- Handle Length 10.25 in
- Material Brass or Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA311 DN 626
- Zoro # G909948394
- UPC # 197163115587
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10.25 in |
Width | 9 in |
Details
Item | Mortise Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in |
Material | Brass or Bronze |
Description
Privacy, Bedroom, Bath Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Protection Plate, 8Hx36W, SS (K1050 8X36.32D316)
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381192165)
- STERLING SEAL & SUPPLY 267 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A267X50)
- RENIN Glacier Frosted Glass Barn Door with Installation Hardware Kit 33 in. (KMGLGCF-33BN)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 QG 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DN 626)
- FALCON Privacy Mortise Lock, Sutro Lever, Gala Rose, Satin Stainless Steel (MA301 SG 630)
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- SCHLAGE RESIDENTIAL Lever Lockset, Antique Bronze, Privacy (F40 ACC 716 WKF)
- Falcon Door Locks and Deadbolts