Shop All Audible & Visual Signaling Devices
Falcon
Personal Safety Horn, 120dB @ 10 ft.
Mfr # FGRNHN
Zoro # G5263185
original price:
$25.69
5% off
new price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Horn Material Plastic
- Decibels 120 dB @ 10 ft
- Coverage Up to 1/2 mile
- Net Weight 5 oz
- Operating Temp. 20 to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # FGRNHN
- Zoro # G5263185
- UPC # 086216412905
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Details
Item | Personal Safety Horn |
Horn Material | Plastic |
Decibels | 120 dB @ 10 ft |
Coverage | Up to 1/2 mile |
Net Weight | 5 oz |
Operating Temp. | 20 to 120 Degrees F |
Propellant | trans-1,3,3,3-Tetrafluoroprop-1-ene |
Includes | Canister, Horn |
Description
Personal Safety Horn, Coverage Up to 1/2 mile, Sound Level 120dB @ 10 ft, Horn Material Plastic, Propellant trans-1,3,3,3-Tetrafluoroprop-1-ene, Net Weight 5 oz, Operating Temp. 20 to 120 Degrees F, Includes Canister, Horn
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Spill Kit, Universal (35ZR78)
- ERB SAFETY Vest, Hi-Viz, Lime, Surveyor, Polyester, 3XL (61835)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 10, 1 PR (58-128)
- RADIANS Polyurethane Hi-Vis Coated Gloves, Palm Coverage, Yellow, 2XL, PR (RWG22XXL)
- FALCON Emergency Alarm Station, Wall Mounting (TAD5Z)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- WERMA Buzzer, 115VAC/DC, Black, 2-3/64" W, IP65 (10901077)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- SAFETY TECHNOLOGY INTERNATIONAL Alarm Mini Controller (STI-SA5000-R)
- WBOX 2-TN SIREN 120DB W/RED ST (0E-OUTDSIRSR)
- KELLEY Green 7" Rd. Signal Light W/ Housing/Bul (710-784)
- Falcon Audible & Visual Signaling Devices