Shop All Passage Door Handles
Falcon
Passage Mortise Lock, Dane Lever, Gala Rose, Satin Stainless Steel
Mfr # MA101 DG 630
Zoro # G909948134
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Stainless
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA101 DG 630
- Zoro # G909948134
- UPC # 197163115808
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 5 in |
Width | 9 in |
Length | 10.25 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Stainless |
Item | Mortise Lock |
Net Weight | 7 lb |
Material | Stainless Steel |
Description
Passage Mortise Lock, Dane Lever, Gala Rose, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Painted, Keyway Type A, 7 Pins (1CC7A2GREEN)
- EBERHARD MANUFACTURING CO Door Hold Back 1000/Box (EMC 3-555-4U)
- PAWLING Corner Guard, Textured, Silver Gray, 3"W X 48"H (CGU-13-4-210)
- COMPONENT HARDWARE Door and Butt Hinge (W60-1125)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Bright Chrome (MA101 AG 625)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Satin Stainless Steel (MA101 AG 630)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- FALCON Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome (MA101 AN 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Passage A10ORB613 (A10ORB613)
- Falcon Passage Door Handles