Shop All Passage Door Handles
Falcon
Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome
Mfr # MA101 AN 626
Zoro # G909948158
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Satin Chrome
- Net Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA101 AN 626
- Zoro # G909948158
- UPC # 197163115839
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 5 in |
Length | 10.25 in |
Width | 9 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Satin Chrome |
Item | Mortise Lock |
Net Weight | 7 lb |
Material | Brass or Bronze |
Description
Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Trevi Silver Pattern SAMPLE Matte Porcelain Paver (ZOR-LSC-0171-SAM)
- PEMKO Smoke Seal, 17 ft., White, Silicone (S773W17)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Steel Shackle, 5/8 in W (4LH)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (ZUSAG1/8-12x12)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze (MA101 AG 613)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DN 626)
- FALCON Grade 1 Passage/Closet Cylindrical Lock, Non-keyed, Dane Lever, Standard Rose, Satin Brass Finish (T101S D 606)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 613)
- FALCON Cylindrical Lock, W101S SRQ 626 (W101S SRQ 626)
- Falcon Door Locks and Deadbolts