Shop All Passage Door Handles
Falcon
Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze
Mfr # MA101 AG 613
Zoro # G209948162
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MA Series Grade 1 Mortise Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Net Weight 7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA101 AG 613
- Zoro # G209948162
- UPC # 197163115860
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Width | 9 in |
Length | 10.25 in |
Depth | 5 in |
Details
For Use With | MA Series Grade 1 Mortise Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in |
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Net Weight | 7 lb |
Item | Mortise Lock |
Material | Bronze |
Description
Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Floor Door Bumper 2-7/8" Black (FDB278U19)
- MASTER LOCK Security Safe, Black/Gray, Weight 1.15 lb. (5425D)
- EBERHARD MANUFACTURING CO Latch W/Hook Cam Studs (J210) (EMC 38-8400XT J210)
- CODEL DOORS 30" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2680pri8405)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DN 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S Q 613)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- FALCON Bright Brass Passage W101D605 (W101D605)
- BALDWIN ESTATE Lever Venetian Bronze Door Levers Venetian Bronze 5141 (5141.112.LMR)
- Falcon Passage Door Handles