Shop All Lockset Cylinders
Falcon
Oil Rubbed Bronze Mortise C987613FIC#5
Mfr # C987613FIC#5
Zoro # G3955009
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Falcon
- Style Straight
- Finish Oil Rubbed Bronze
- Strike Type Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # C987613FIC#5
- Zoro # G3955009
- Country of Origin United States
- Category Lockset Cylinders
Details
Keyway Type | Falcon |
Style | Straight |
Finish | Oil Rubbed Bronze |
Strike Type | Mortise |
Item | Oil Rubbed Bronze Mortise C987613FIC#5 |
Description
Oil Rubbed Bronze Mortise C987613FIC#5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Patio Door Roller Assembly (9-207N)
- J.W. WINCO JW Winco WN9000 11TWP3 Leveling Feet (11TWP3)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- CONSTRUCTION METALS Construction Metals KM625 Mesh Screening; 6 in. x 25 ft. (741965)
- FALCON 1-3/8" SFIC Mts Hsg, Less 7P Core, 012667-001 Cam, 626, 4 Pack (C987 12667-001 626 (4PK))
- FALCON LFIC Disposable Construction Core, Black, 4 Pack (1408 (4PK))
- FALCON Satin Chrome Cylinder Q500010626 (Q500010626)
- FALCON 1-3/8" SFIC Mts Hsg, Less 6/7P Core, 5622-STD Cam, 626, 4 Pack (C987 626 (4PK))
- FALCON 1-1/8" Mortise Cyl, G Keyway, KD, 5622-STD Cam, 626, 4 Pack (985 G 626 (4PK))
- FALCON SFIC Core, 6-pin H Keyway, Best Caps, Uncombinated, 626, 4 Pack (CB846 H 626 (4PK))
- MEDECO 6-PIN CYLINDER, HIGH SECURITY KIK/KILDL KWY SUB-ASSEMBLED W/SLIDER, DISTRIBUTOR KEYWAY-SATIN (20-T200S1-06-DLQ)
- Falcon Door Lock Accessories