Shop All Exit Devices
Falcon
Night Latch Lever, Quantum, SS
Mfr # 510L-NL-Q US32D
Zoro # G4068815
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 in
- Door Handing Field Reversible
- Finish Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 510L-NL-Q US32D
- Zoro # G4068815
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Length | 9 3/4 in |
Overall Width | 1 3/4 in |
Length - Maximum | 6 5/8 in |
Description
Lever, Mechanical Exit Device Trim, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Stainless Steel Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Commercial, Educational, Government, Medical, Public Buildings, Retail, Overall Length 9 3/4 in, Overall Width 1 3/4 in, Grade 1, Standards AS 1428:1-2009, AS1905 Part1, ADA Compliant Yes, Style Quantum, Features Furniture accepts 7.6mm Spindle, Reversible or Handed Depending on Lever Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" Antique Brass Oval Decorative Rings 5PK (69822)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- AMEROCK 3/8in 10 mm Inset Self-Closing, Face Mount Polished Brass Hinge - 1 Pair (BPR34283)
- ZORO SELECT O-Ring, Dash 213, Silicone, 0.13 In., PK25 (U38883.012.0093)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, LHR (19-V-EO SP28 3 LHR)
- FALCON 25-R-DT 3 26D Exit Device (25-R-512DT 3 26D)
- FALCON Surface Vertical Rod, Grade 1, 25 Series (25-V-EO 3 28)
- FALCON Vertical Rod, 48 in. Door W, Series 19 (F19-V-EO SP28 4FT LHR)
- FALCON Vertical Rod, 36 in. Door W, Series 25 (25-V-EO 3 32D)
- FALCON 25 Series Exit Device, Rim with Night Latch Trim, Dane Lever Design, 3 Ft. Device, Satin Chrome (25-R-L-NL-D 3 26D RHR)
- VON DUPRIN Grade 1 Rim Exit Device, 36-in, Night Latch, Less Dogging, Electric Latch Retraction, Cylinder Only, (EL98NL-OP 3 US3)
- Falcon Door Exit Devices