Shop All Exit Devices
Falcon
Night Latch Lever, Dane, Satin Chrome
Mfr # 510L-NL-D US26D
Zoro # G4068849
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 25
- For Door Thickness 1 3/4 in
- Fits Stile Width 4 in
- Door Handing Field Reversible
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 510L-NL-D US26D
- Zoro # G4068849
- Country of Origin United States
- Category Exit Devices
Dimensions
Fits Stile Width | 4 in |
Overall Width | 2 3/4 in |
Overall Length | 9 3/4 in |
Details
Series | 25 |
For Door Thickness | 1 3/4 in |
Door Handing | Field Reversible |
Finish | Satin Chrome |
Fire Rated | No |
Item | Night Latch Lever |
Grade | 1 |
Style | Dane |
Features | 3 in Projection |
ADA Compliant | Yes |
Standards | ANSI/BHMA A156.3 |
Application | Exterior Trim for Exit Device |
Color | Silver |
Performance | Heavy Duty |
Outside Trim Type | Lever |
Visual Indicator Message | No Message |
Description
Lever, Night Latch Lever, Heavy Duty, Door Handing Field Reversible, 25 Series, Fire Rated No, Color Silver, Satin Chrome Finish, Fits Stile Width 4 in, For Door Thickness 1 3/4 in, Application Exterior Trim for Exit Device, Overall Length 9 3/4 in, Overall Width 2 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Dane, Features 3 in Projection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Deadbolt Plug Clip (4215)
- SCREEN TIGHT Screen Door, 32 in W, 80 in H, White (5BAR32HD)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 50 (AN042-050)
- PAWLING Top Cap, Linen White, 96 x 1/2In (WC-98-8-301)
- FALCON Rim, Medium Duty, 48 in. Door W, Series 19 (F19-R-EO SP313 4FT)
- FALCON Vertical Rod Exit Device, 41in Door Width (1990EO 44IN P28)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON F-25-V-L-NL-D 4 26D Exit Device (F-25-V-L-NL-D 4 26D RHR)
- FALCON Concealed Vertical Rod Exit Device, 36" x 86", DC13 (1490EO 36IN DC13)
- FALCON Fire Rated 25 Series Exit Device, Mortise with Trim, Dane Lever Design, 3 Ft. Device, Satin SS (F-25-M-L-D 3 32D LHR)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- Falcon Door Exit Devices