Shop All Door Holders
Falcon
NGP NGP Thresholds
Mfr # 512TP-BE US3
Zoro # G010052225
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Material Brass
- Color Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 512TP-BE US3
- Zoro # G010052225
- UPC # 197163235803
- Country of Origin Mexico
- Category Door Holders
Details
Finish | Bright Brass |
Material | Brass |
Color | Bright Brass |
Description
25 Series Blank Escutcheon Thumbpiece Trim, Bright Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- DANCO Top Bibb Gasket No.32 (35316B)
- WESLOCK Rect Pass Pocket Door Lock ADJ Backset Full Lip Strike Satin Nickel (00527XNXN)
- DON-JO Classic Wrap Around for Mortise Lock with 86 Cut Out with 2-3/4" Backset for 1-3/4" Door (CW514S)
- DELTANA Kickdown Holder Black 4" (DHK4U19)
- ROCKWOOD Lever Door Holder, Satin Bronze, Cast Zinc (458.10)
- ZORO SELECT Lever Door Holder, Pol Brass, Cast Zinc (33J799)
- RV DESIGNER RV Designer E251 Metal Plunger-Style Entry Door Holder - Straight, 3" (E251)
- DELTANA Kickdown Holder Antique Brass 5" (DHK5U5)
- MAG-MATE Rare Earth Magnetic Door Holder/Stop Bra (D3X2BKT)
- PRIME-LINE Wall Stop, 2-1/2 in. Outside Diameter, Stainless Steel Cover, 1-1/8 in. Single Pack (MP4540-1)
- Falcon Door Holders