Shop All Exit Devices
Falcon
MEL-25-V-EO 3 US28 Surface Vertical Rod Exit Devices
Mfr # MEL25-V-EO 3 28
Zoro # G010056612
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1-3/4"
- Door Handing Field Reversible
- Color Satin Aluminum Clear Anodized
- Grade Grade 1
- Function Exit Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MEL25-V-EO 3 28
- Zoro # G010056612
- UPC # 197163191772
- Country of Origin United States
- Category Exit Devices
Details
For Door Thickness | 1-3/4" |
Door Handing | Field Reversible |
Color | Satin Aluminum Clear Anodized |
Grade | Grade 1 |
Function | Exit Only |
Application | 25 Series Exit Devices |
Includes | Surface Vertical Rod Exit Devices |
Description
Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36 Device, 84 Door Height, Exit Only, , Motorized Latch Retraction, Hex Key Dogging, Satin Aluminum Clear Anodized Finish, Field Reversible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Keycard (10100)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Door Black Hinges (2868pri1310CLETLH1D4916)
- ZORO SELECT Electric Mortise Lock MR Escutcheon, Ser. MR, Grd. 1, Institution (MR200BJEW630RHDSCC)
- SECURITRON Electromagnetic Lock, 2-9/16" D Lock Body (M680EBD 628)
- FALCON Concealed Vertical Rod, 36 in. Door W (1692NL-OP/HB-OP 36IN US28)
- FALCON Rim Exit Device, Aluminum, 36inW, Series 19 (19-R-EO SP28 3FT)
- FALCON Surface Exit Device, Night Latch Hold Open, 36", DC35 (1792NL-OP/HB-OP 36IN DC35)
- FALCON Mortise Exit Devices (25-M-EO 3 28 LHR)
- FALCON RIM Exit Device, 42", US28 (1790EO 42IN US28)
- FALCON Rim, Medium Duty, 36 in Door W, Series 1790 (1790EO 36IN US28)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 36", US28 (V40 EB CD 628 99 36)
- Falcon Exit Devices