Shop All Door Closers
Falcon
Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze
Mfr # SC91A RWPA DKB
Zoro # G5173034
product price: $95.95
/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Light Duty
- Closer Series SC90 Series Surface Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC91A RWPA DKB
- Zoro # G5173034
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3-1/2" |
Housing Length | 7" |
Interior Door Width | Up to 36 in |
Spring Size | Adjustable 1 to 6 |
Length Between Mounting Holes | 6 3/8 in |
Interior Door Width - Maximum | 36 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 4 |
Description
Door Closer, Falcon SC91 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 2-1/2 In. (0390077527)
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PHIFER Aluminum Screening for Tiny Insects, 72 x 50', Black, 24x22 Mesh, One Roll (3036763)
- DESIGNS OF DISTINCTION 7/8in Designer DripEdge - 17.5inL - Satin Brass (01110451SB1-17)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior (SC71A DS DKB)
- FALCON Automatic Falcon 8200 Operator (8231AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH (FLC-SC70A-3077-PA-AL)
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (DC3210 689 M54)
- Falcon Door Closers & Accessories