Shop All Door Closers
Falcon
Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze
Mfr # SC91A HWPA DKB
Zoro # G5176394
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Light Duty
- Closer Series SC90 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC91A HWPA DKB
- Zoro # G5176394
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3-1/2" |
Housing Length | 7" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 36 in |
Length Between Mounting Holes | 6 3/8 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 36 in |
Spring Size - Maximum | 4 |
Description
Door Closer, Falcon SC91 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Replacement Bell Button Oil Rubbed Bronze (BBC20-REPLU10B)
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- ZORO SELECT Extension Spring, CS, 6 in. L, PK3 (V18C)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-72)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- FALCON Aluminum Closer SC61HAL Medium Duty Aluminum (SC61HAL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- FALCON Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6 (SC71A SS AL)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- Falcon Door Closers