Shop All Door Closers
Falcon
Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum
Mfr # SC91A RWPA AL
Zoro # G5176753
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Light Duty
- Closer Series SC90 Series Surface Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC91A RWPA AL
- Zoro # G5176753
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-3/4" |
Housing Height | 3-1/2" |
Housing Length | 7" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 36 in |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 6 3/8 in |
Interior Door Width - Maximum | 36 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Description
Door Closer, Falcon SC91 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock (M32)
- ZORO SELECT PTFE Plastic Sheet, 1/16" Thick x 12" Wide x 12" L (BULK-PS-PTFE-12)
- BEA Stainless Steel Dual Plate, Round, 6in. (10PBRLL)
- BLUM Hinge Cup Spacer for Compact Hinges (38C355B9)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL SLIM)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- Falcon Door Closers