Shop All Door Closers
Falcon
Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior
Mfr # SC81A RWPA AL FC
Zoro # G5176412
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Medium Duty
- Closer Series SC80 Series Surface Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # SC81A RWPA AL FC
- Zoro # G5176412
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 48 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 12 3/4 in |
Spring Size - Minimum | 1 |
Description
Door Closer, Falcon SC81 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non-Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4GGK8)
- LUCKY LINE Spring Snap, HD, Steel, L 4 In (4FCN8)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 231, PK2 (ZUSAV60231)
- DELTANA Edge Pull, 4" Bright Brass (EP475U3)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA AL FC)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Automatic Falcon 8200 Operator (8231AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty White (4040XP-REG LH RAL9003)
- Falcon Door Closers