Shop All Door Closers
Falcon
Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior
Mfr # SC81A HWPA AL FC
Zoro # G5173025
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Medium Duty
- Closer Series SC80 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC81A HWPA AL FC
- Zoro # G5173025
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 3-1/2" |
Housing Length | 13-1/16" |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Spring Size - Minimum | 1 |
Length Between Mounting Holes | 12 3/4 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Description
Door Closer, Falcon SC81 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORE Flange Gasket, Ring, 2 In, PTFE (GR-RG-0150-125-0200)
- SECO-LARM Double-door Electromagnetic lock with 1,200-lb (545kg) holding force per door. 12 or 24 V (SLM-E-941DA-1K2P)
- WESTERN FABRICATING LLC Western Fabricating 135° Stainless Steel Corner Guard, 16 Ga., Rd. Corners, 48"Lx3"Wx3"H (30304816_135-degree_round-corner)
- ZORO SELECT Door Sweep, 3 Ft L (29520079)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior (SC71 RWPA 695)
- FALCON SC70 Series Surface Closers (SC70A-3049DS DKB)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH (FLC-SC70A-3077-PA-AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- LCN Manual Hydraulic 4010 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4011-REG LH DKBRZ)
- Falcon Door Closers & Accessories