Shop All Door Closers
Falcon
Manual Hydraulic SC70 Series Surface Closers Door Closer Standard Duty Interior and Exterior
Mfr # SC71 HW/PA 695 FULL TBWMS
Zoro # G5176297
original price:
$276.75
6% off
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC70 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # SC71 HW/PA 695 FULL TBWMS
- Zoro # G5176297
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2 1/8" |
Housing Height | 3-3/4" |
Housing Length | 13 5/8" |
Exterior Door Width | Up to 36 in |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 2 3/8 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 6 3/4 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 36 in |
Description
Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Exterior Door Width Up to 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (64373)
- ASSA ABLOY Maximum+ SFIC Key Blank (ASS-762951-865-0A7)
- ROCKWOOD Door Protection Plate, 12Hx36W, SS (K1050 12X36.32D)
- STRYBUC 28in Ribbed Channel Balance (62A-27TG-2)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA AL FC)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- LCN Manual Hydraulic 4010T Series Surface Mounted Closers Surface Mounted Track Closer Heavy Duty (4011T-STD LH AL)
- Falcon Door Closers & Accessories