Shop All Door Closers
Falcon
Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior
Mfr # SC71A DS DKB
Zoro # G5173016
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series SC70 Series Surface Closers
- Closer Type Dead Stop Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC71A DS DKB
- Zoro # G5173016
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-1/8" |
Housing Length | 13-5/8" |
Interior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | Up to 36 in |
Exterior Door Width - Maximum | 36 in |
Height Between Mounting Holes | 2 3/8 in |
Interior Door Width - Maximum | 48 in |
Length Between Mounting Holes | 6 3/4 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Description
Door Closer, Falcon SC71 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Dead Stop, Non-Handed, Closer Mounting Style Top Frame, Standards ANSI A117.1, ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel, Exterior Door Width Up to 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- MASTER LOCK LAMINATED PADLOCK 1.56""W (3QLF)
- PRIMELINE TOOLS Wall Stop, 1-7/8 in. Outside Diameter, Solid Rubber, Off White (5 Pack) (MP9029)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Antique Brass (ED04C)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A DS AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- HAGER COMPANIES Hager 5100 Series Door Closer 5100 MLT 1-6 ALM HO (5100M16ALMH)
- Falcon Door Closers