Shop All Door Closers
Falcon
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Matte Brass
Mfr # SC61A RWPA BR
Zoro # G9236239
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC61A RWPA BR
- Zoro # G9236239
- Country of Origin China
- Category Door Closers
Dimensions
Housing Depth | 3-1/8" |
Housing Height | 2-3/4" |
Housing Length | 9-3/4" |
Details
Item | Door Closer |
Automatic/Manual | Manual |
Closer Mounting Style | Surface |
Closer Performance | Standard Duty |
Closer Series | SC60 Series Surface Closers |
Closer Type | Regular Arm |
Color | Matte Brass |
Finish | Matte Brass |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior |
Hydraulic/Pneumatic | Hydraulic |
Material | Aluminum |
Standards | Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2 |
Description
Falcon SC60A Series Grade 1 Surface Door Closer, Regular Arm with PA Bracket, Size 1-5, Sprayed Brass Finish, Non-handed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE 106 Face Frame 1/2in Overlay 2 Cam Screw On (CSP3799)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC115R690)
- NATIONAL HARDWARE Black Zinc Handrail Bracket 3.1 in. L 250 lb (N332-833)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A DS AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A RWPA AL)
- JACKSON Medium Duty 105DegNo Hold Open Overhead Concealed Closer W/ AP End-Load Hardware Package (21101AP01)
- Falcon Door Closers & Accessories