Shop All Door Closers
Falcon
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze
Mfr # SC61A HWPA DKB
Zoro # G5176272
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC61A HWPA DKB
- Zoro # G5176272
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-1/8" |
Housing Height | 2-3/4" |
Housing Length | 9-3/4" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | Up to 48 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 5 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 9 1/16 in |
Description
Door Closer, Falcon SC61 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Parallel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON HARDWARE Universal Bottom Pivot Guide (1817PPK3)
- ZORO SELECT FFKM O-Ring, Dash 021 (ZUSADC75021)
- DELTANA Floor Door Bumper Antique Nickel 1-1/4" (FDB125U15A)
- HARDWARE RESOURCES Wire Cookware Lid Pullout (MPLO215-R)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A HWPA DKB)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Medium Duty Surface Door Closer with Hold Open Arm and Parallel Arm Bracket Matte Black Finish (SC81AHWPAMTBK)
- FALCON SC70 Series Surface Closers (SC70A-3049DS AL)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUN6)
- Falcon Door Closers