Shop All Door Closers
Falcon
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze
Mfr # SC61A HWPA DKB SLIM
Zoro # G5176281
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC61A HWPA DKB SLIM
- Zoro # G5176281
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-1/8" |
Housing Height | 2-3/4" |
Housing Length | 9-3/4" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | Up to 48 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 5 |
Length Between Mounting Holes | 9 1/16 in |
Description
Door Closer, Falcon SC61 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Dark Bronze Powder Coat, Arm Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Keyed Padlock, Open, Square Steel Body, Hardened Steel Shackle, 7/8 in W (41/45 KA)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud Blind Corner Organizer for Blind Left Cabinet (5371-18-MP-R)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- SPEC Compression Spring, Stainless Steel, PK10, C06000592750S (C06000592750S)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- FALCON Grade 1 Heavy Duty Surface Door Closer, Spring-n-Stop Arm, Push Side Parallel Arm Mount, Size 1 to 6 (SC71A SS AL)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RWPA DKB)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8231-STD AL)
- Falcon Door Closers