Shop All Door Closers
Falcon
Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum
Mfr # SC61A HWPA AL
Zoro # G5176324
original price:
$151.25
12% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Standard Duty
- Closer Series SC60 Series Surface Closers
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC61A HWPA AL
- Zoro # G5176324
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-1/8" |
Housing Height | 2-3/4" |
Housing Length | 9-3/4" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | Up to 48 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Maximum | 5 |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 48 in |
Length Between Mounting Holes | 9 1/16 in |
Description
Door Closer, Falcon SC61 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Hold Open, Non-Handed, Closer Mounting Style Parallel, Standards ANSI/BHMA A156.4, UL Listed, ADA Compliant Yes, Finish Sprayed Aluminum, Arm Type Parallel, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Appliance Pull 8 Inch Center to Center (P3006-BI)
- KWIKSET Square Deadlatch 2-3/8" (83277-001)
- ZORO SELECT 15/16 in W x 3 in H Bright Brass Spring Hinge (4PA73)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 200 (AF243-064)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A HWPA DKB)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A HWPA AL SLIM)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Dark Bronze (SC91A RWPA DKB)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- FALCON Surf Closer, Reg Arm w/ PA Bracket, Tri Mount, SP28, Plastic Cover, DA (SC81A RWPA AL FC DEL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA AL SRI)
- Falcon Door Closers