Shop All Door Closers
Falcon
Manual Falcon SC70A Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # SC71AHAL
Zoro # G3988688
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Closer Series Falcon SC70A
- Closer Type Hold Open
- Color Aluminum
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC71AHAL
- Zoro # G3988688
- Country of Origin Mexico
- Category Door Closers
Details
Item | Door Closer |
Closer Performance | Heavy Duty |
Closer Series | Falcon SC70A |
Closer Type | Hold Open |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Category Type | Regular Arm |
Arm Type | Heavy Duty Hold Open |
Standards | Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2 |
Description
Aluminum Closer SC71AHAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver (SLAL-250-SW-48)
- PHIFER Heavy-Duty Aluminum Screen, Black, 48x 46'. For windows, doors and porches. (3045759)
- SCHLAGE COMMERCIAL Keys 35270S125 (35270S125)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 4-15/16 in., Extruded Aluminum, Black (Single Pack) (C 1001)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A RWPA AL)
- FALCON Falcon: SC70 SERIES REG ARM W/PA BRKT SC70 SERIES CLOSER ALUMINUM FINISH (FLC-SC70A-3077-PA-AL)
- FALCON Aluminum Closer SC61HAL Medium Duty Aluminum (SC61HAL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA AL FC)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Dark Bronze (SC61A RW/PA 695 SLIM)
- FALCON Medium Duty Surface Door Closer with Hold Open Arm and Parallel Arm Bracket Matte Black Finish (SC81AHWPAMTBK)
- GLOBAL DOOR CONTROLS TC7000 Series Overhead Concealed Closer Size 3 with 105 degree swing (TC7020LP)
- Falcon Door Closers