Shop All Door Closers
Falcon
Manual Falcon SC70A Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # SC71AAL
Zoro # G3988679
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Performance Heavy Duty
- Closer Series Falcon SC70A
- Closer Type Regular Arm
- Color Aluminum
- Hand Orientation Non-Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # SC71AAL
- Zoro # G3988679
- Country of Origin Mexico
- Category Door Closers
Details
Item | Door Closer |
Closer Performance | Heavy Duty |
Closer Series | Falcon SC70A |
Closer Type | Regular Arm |
Color | Aluminum |
Finish | Aluminum |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior and Exterior |
Automatic/Manual | Manual |
Category Type | Regular Arm |
Standards | Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2 |
Description
Aluminum Closer SC71AAL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Buna-N O-Ring, Dash 245, PK25 (ZUSAH70245)
- PRIME-LINE Screen Spline .145 Blk (P 8123)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- PREMIER LOCK Pull Handle Trim With Cylinder Hole For Panic Exit Device (PE-H)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Aluminum (SC61A RWPA AL)
- FALCON Manual Hydraulic SC60 Series Surface Closers Door Closer Standard Duty Interior, Matte Brass (SC61A RWPA BR)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA DKB FC)
- FALCON Manual Hydraulic SC70 Series Surface Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (SC71A HWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500SS 689)
- Falcon Door Closers & Accessories