Shop All Door Closers
Falcon
Manual Falcon SC60A Door Closer Standard Duty Interior, Dark Bronze
Mfr # 043156610198
Zoro # G3988295
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Mounting Style Parallel
- Closer Performance Standard Duty
- Closer Series Falcon SC60A
- Closer Type Regular Arm
- Color Dark Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 043156610198
- Zoro # G3988295
- Country of Origin Mexico
- Category Door Closers
Dimensions
Housing Height | 2-3/4" |
Housing Length | 9-3/4" |
Details
Item | Door Closer |
Closer Mounting Style | Parallel |
Closer Performance | Standard Duty |
Closer Series | Falcon SC60A |
Closer Type | Regular Arm |
Color | Dark Bronze |
Finish | Dark Bronze |
Hand Orientation | Non-Handed |
Interior/Exterior | Interior |
Automatic/Manual | Manual |
Material | Cast Aluminum |
Category Type | Regular Arm |
Standards | Grade 1; ANSI A117.1; ANSI/BHMA A156.4; UL Listed; UL10C; UBC 7-2 |
Description
Dark Bronze Closer SC61ADKB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Push Button;Round;Bezel;W/ (EMC 1-680 CHR 701)
- ZORO SELECT Slide Latch, Tilt Window, 27/64" L (83-600BA-1)
- ACROVYN End Cap, 4" H, 3/4" L, 5/64" Thick (SCR40CAP373N)
- PEMKO Smoke Seal, 204 ft., Dark Bronze, Silicone (S88D204)
- FALCON Medium Duty Surface Door Closer with Hold Open Arm and Parallel Arm Bracket Matte Black Finish (SC81AHWPAMTBK)
- FALCON Manual Hydraulic SC90 Series Surface Closers Door Closer Light Duty Interior, Aluminum (SC91A HWPA AL)
- FALCON Manual Hydraulic Falcon 8200 Series Door Operators Door Operator Standard Duty Aluminum (8242-REG AL)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A RWPA AL FC)
- FALCON SC80 Series Medium Duty Closer, Regular Arm, with PA Bracket, SLIM Cover, Dark Bronze Painted (SC81A RWPA DKB)
- FALCON Manual Hydraulic SC80 Series Surface Closers Door Closer Medium Duty Interior and Exterior (SC81A HWPA DKB FC)
- TOWNSTEEL Manual Hydraulic TownSteel Overhead Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (TDC 40-HCUSH-AL)
- Falcon Door Closers & Accessories