Shop All Exit Devices
Falcon
Long Rim, Exit Device, Medium Duty, Grade 1
Mfr # 19-R-EO SP28 4FT
Zoro # G2766942
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 19
- Exit Device Type Rim
- For Door Thickness 1 3/4 in
- Door Width 42 in to 48 in
- Fits Stile Width 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 19-R-EO SP28 4FT
- Zoro # G2766942
- Country of Origin United States
- Category Exit Devices
Dimensions
Door Width | 42 in to 48 in |
Fits Stile Width | 1 3/4 in |
Door Height | 84" |
Door Width - Maximum | 4 ft |
Details
Series | 19 |
Exit Device Type | Rim |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | No |
Item | Long Rim |
ADA Compliant | Yes |
Performance | Medium Duty |
Type | Exit |
Standards | ANSI A156.3 2001 Grade 1 |
Grade | 1 |
Lockset Function | Commercial Buildings, Multi-Family, Office, Retail Stores |
Performance Grade | 3 |
Hand Orientation | Non-Handed |
ANSI Grade | 1 |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Aluminum Painted |
Exit Bar Style | Touchbar |
Description
Long Rim, Rim, Medium Duty Performance, Grade 1, Aluminum Finish, Door Width 42 in to 48 in, Series 19, Fits Stile Width 1 3/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, No, Standards ANSI A156.3 2001 Grade 1, Lockset Function Commercial Buildings, Multi-Family, Office, Retail Stores, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- CODEL DOORS 34" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2180pri8433)
- TRIM-LOK Edge Trim, Alum Clip, 0.3 In W, 250 Ft (100B3X1/8-250)
- ZORO SELECT Wall Base Molding, White, 48 In. L (5MFJ9)
- FALCON Rim Exit Devices (25-R-NL-OP 3 26D)
- FALCON 25-R-L-Q 3 32D Exit Device (25-R-L-Q 3 32D RHR)
- FALCON Fire Rated Surface Vertical Rod Exit Device, (LBR), 36", US26D (F-25-V-EO 3 26D LBR)
- FALCON Exit 19REO283 Aluminum (ED19.10843)
- FALCON F-25-M-EO 4 26D Exit Device (F-25-M-EO 4 26D RHR)
- FALCON Surface Vertical Rod Exit Device, 36" x 84", SP28, RHR (19-V-EO SP28 3 RHR)
- VON DUPRIN Rim, Heavy Duty, 36 in. Door W, Series 99 (99L-06-F 3 US3 RHR)
- Falcon Exit Devices