Shop All Privacy Door Handles
Falcon
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # MA301 QG 626
Zoro # G4067835
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Location Type Commercial
- Lockset Handle Type Lever
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA301 QG 626
- Zoro # G4067835
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style MA Quantum Gala, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in to 1-7/8 in, Series MA, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tab-Cinching Cable Lockout, 10 ft. L, Cable Dia.: 3/16 in (CABLO-10)
- ZORO SELECT Furniture Glide, NonAdhesive, 9", 3-1/2", 7" (10K003)
- GARLOCK Gasket, Ring, 3 In, Metal, Yellow (C000503003)
- SARGENT Lever Lockset, Mechanical, Privacy, Grd. 1 (28-10U65 LL 26D)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- FALCON Satin Chrome Privacy B301Q626 (B301Q626)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- FALCON Cylindrical Lock, W301S D 613 (W301S D 613)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 626)
- KWIKSET Privacy Lever Halifax Satin Nickel Right or Left Handed Satin Nickel (97300-896)
- Falcon Door Lever Locksets