Shop All Privacy Door Handles
Falcon
Lever Lockset, Mechanical, Privacy, Grd. 1
Mfr # MA301 DN 626
Zoro # G4067817
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Location Type Commercial
- Mortise / Cylindrical Mortise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # MA301 DN 626
- Zoro # G4067817
- Country of Origin Taiwan, Province of China
- Category Privacy Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Privacy, Lockset Grade 1, Style MA Dane Napa, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in to 1-7/8 in, Series MA, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Coal Canyon Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0054-SAM)
- ZORO SELECT O-Ring, Dash 124, Viton, 0.1 In., PK25 (U38871.009.0125)
- MSI Renzo Sterling 3 In. X 12 In. Glossy Ceramic Gray Wall Tile, 22PK (ZOR-PT-0121)
- PEMKO 74518A36 36" Residential All Aluminum Adjustable Sill Mill Aluminum (74518A36)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (T301S D 626)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (W301S D 626)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Standard Rose, Satin Brass Finish (W301S Q 606)
- FALCON Bright Brass Privacy W301D605 (W301D605)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 2 (B301S D 626)
- SCHLAGE RESIDENTIAL Lever Lockset, Bright Chrome/Satin Chrome (F40 ELA 626X625)
- Falcon Privacy Door Handles