Shop All Passage Door Handles
Falcon
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # W101S Q 626
Zoro # G5051471
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Includes Hardware
- Mortise / Cylindrical Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # W101S Q 626
- Zoro # G5051471
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Medium Duty, Commercial, Series W, Style Quantum, Finish Satin Chrome, Function Passage, Keyway Type G, Grade 2, Material Brass/Steel/Zinc, For Door Thickness 1-3/8, 1-3/4 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike Square Corner, Required Door Thickness 1-3/8, 1-3/4 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- MAJOR Major: SGA-1 - Strike / Cylinder Guard Set-- Aluminum Finish (MJR-SGA-1)
- SPEC Disc Spring, Split Wave Springs, PK10 (WWMG08385918)
- RAYMOND ISO D Die Spring, XHD, 38.1mmx51mm (306708D)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 QG 626)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- FALCON Grade 2 Passage Cylindrical Lock, Non-Keyed, Dane Lever, Standard Rose, Aged Bronze Fnsh, Non-handed (W101S D 643E)
- FALCON Cylindrical Lock, W101S SRQ 626 (W101S SRQ 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (T101S D 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- Falcon Door Lever Locksets