Shop All Passage Door Handles
Falcon
Lever Lockset, Mechanical, Passage, Grd. 2
Mfr # B101S D 626
Zoro # G1597121
product price: $99.49
/ea
Free Shipping & Returns
$99.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B101S D 626
- Zoro # G1597121
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Lockset Function | Passage |
Mortise/Cylindrical | Cylindrical |
Electrical/Mechanical | Mechanical |
Style | Dane |
Finish | Satin Chrome |
Item | Door Lever Lockset |
Lockset Performance Strength | Light Duty |
Ligature Resistant | No |
ADA Compliant | No |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style Dane, Lockset Finish Satin Chrome, ADA Compliant No, Ligature Resistant No, Item Door Lever Lockset, Lockset Performance Strength Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, EPDM, Dash 246, 4-1/2, 4.762, PK25 (U38869.012.0450)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 22mm ID, PK50 (ZUSAH4X22)
- GLOBAL INDUSTRIAL Global Safety Glass Replacement for Emergency Key Box, 5PK (493373)
- AMERICAN GARAGE DOOR SUPPLY Rolled Weatherseal, Brown, 150 ft (CS-RDS200B-R)
- FALCON Cylindrical Lock, W101S SRQ 626 (W101S SRQ 626)
- FALCON Satin Chrome Passage W101Q626 (W101Q626)
- FALCON W Series Passage Avalon Lever Lock with 30206 Latch 30148 Strike Satin Chrome Finish (W101A626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 QG 626)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 SG 626)
- FALCON Passage Mortise Lock, Avalon Lever, Napa Escutcheon, Satin Chrome (MA101 AN 626)
- Falcon Door Locks and Deadbolts