Shop All Passage Door Handles
Falcon
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # MA101 DN 626
Zoro # G4067869
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- For Use With various Door Types
- Lockset Handle Type Lever
- Includes Strike
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # MA101 DN 626
- Zoro # G4067869
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Mortise, Lockset Function Passage, Lockset Grade 1, Style MA Dane Napa, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, For Use With Various Door Types, Includes Strike, Item Mortise Lockset, Location Type Commercial, Number of Keys 0, Required Door Thickness 1-3/4 in to 1-7/8 in, Series MA, Strike Dim. 1-1/4 in x 4-7/8 in, Strike Type ANSI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Brushed Satin Nickel (221301274)
- FASADE J-Trim Edge 18In Brushd Nickel (92329)
- X1 TOOLS R-137 Square O-Ring ID: 2 1/16, CS 3/32, OD 2 1/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R137x16)
- LAB LAB: Best A2 Top Pin .175-14B (100 Polybag)(FN175) (LAB-B14BP1)
- FALCON Passage Mortise Lock, Avalon Lever, Gala Rose, Oil Rubbed Bronze (MA101 AG 613)
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (B101S D 613)
- FALCON Connecting Room/Exit Mortise Lock, Quantum Lever, Gala Rose, Satin Chrome (MA161 QG 626 LHR)
- FALCON Grade 2 Passage, Dane Lever, Keyless, US4 (B101S D 606)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 2 (W101S D 626)
- SCHLAGE COMMERCIAL Matte Black Passage ND10SPA622 (ND10SPA622)
- Falcon Passage Door Handles