Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # W511BD Q 626
Zoro # G5050516
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # W511BD Q 626
- Zoro # G5050516
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style W Quantum, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI A156.2; ADA Compliant, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Not Included, Handle Material Brass, Steel, Zinc, Includes Hardware, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pull, 4" Bright Brass (EP475U3)
- STERLING SEAL & SUPPLY 336 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack (ORBN90A336X125)
- RIXSON Pivots (127-3/4 LTP 626)
- DELTANA Dutch Door Quadrant Bright Brass (DDQ56U3)
- FALCON Dormitory, Dane Lever, G Keyway, US26D (T571PD D 626)
- FALCON Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish (K581LD D 613)
- FALCON Asylum, Quantum Lever, SFIC Housing Less Core, US26D (T411BD Q 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511CP6D D 626 KD)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- Falcon Keyed Entry Door Handles