Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # B511PD D 626
Zoro # G1597045
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B511PD D 626
- Zoro # G1597045
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset, Light Duty, Lockset Function Entrance or Office, Style Dane, Mechanical, Satin Chrome Finish, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Latch 050461 (050461)
- ROSSLARE U BRACKET FOR 1200 (ROS-LA-U12)
- HARDWARE RESOURCES Standard Duty 0 mm Non-Cam Adjustable Steel Plate for 500 Series Euro Hinges (400.1233.75)
- VIEGA Viega ProPress FKM sealing element, 1-1/2" (dull black) (17818)
- FALCON Falcon W581PQ626 W Series Storeroom Quantum Lever Lock C Keyway 30197 Latch 30148 Strike (W581PQ626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581CP6D Q 626 KD)
- FALCON Grade 1 Apartment Exit Mortise Lock, Dane Lever, Napa Escutcheon, RH, Satin Chrome (MA381P DN 626 RH)
- FALCON Entry/Office Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome (MA521P DN 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- FALCON Cylindrical Lock, W581BD SRD 626 (W581BD SRD 626)
- PREMIER LOCK Decorative Entry Door Lever Lock Set Set of 6, Keyed Alike, Matte Black, 6PK (LEV13X-6)
- Falcon Door Lever Locksets