Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # B511BD Q 626
Zoro # G4068158
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # B511BD Q 626
- Zoro # G4068158
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset,Mechanical,Entrance,Grd. 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Diecast Bronze, Trimline, Right Hand, Locking Handle and Keeper, Truth Single Pack (TH 23058)
- BLUM Side Adjustable Left Hand Locking Device for 563/569 Tandem Slides (T51.1901 L)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W (55/25 KA)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P2149-MB)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581PD D 626)
- FALCON Falcon W581PQ626 W Series Storeroom Quantum Lever Lock C Keyway 30197 Latch 30148 Strike (W581PQ626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome (W581BD SRQ 626)
- FALCON Grade 1 Classroom Cylindrical Lock, Schlage FSIC Less Core, Quantum Lever, Standard Rose, Satin Chro (T561JD-SCH Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D D 626)
- FALCON Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish (K581LD D 613)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHCR26D)
- Falcon Keyed Entry Door Handles