Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # B511BD D 626
Zoro # G1597088
original price:
$151.99
11% off
new price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Style Dane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # B511BD D 626
- Zoro # G1597088
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Details
Lockset Finish | Satin Chrome |
Lockset Grade | 2 |
Lockset Handle Type | Lever |
Mortise / Cylindrical | Cylindrical |
Style | Dane |
Lockset Function | Entrance |
Electrical/Mechanical | Mechanical |
Lockset Performance Strength | Light Duty |
Ligature Resistant | No |
Mortise/Cylindrical | Cylindrical |
Item | Door Lever Lockset |
ADA Compliant | No |
Finish | Satin Chrome |
Grade | 2 |
Visual Indicator Message | No Message |
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style Dane, Lockset Finish Satin Chrome, ADA Compliant No, Ligature Resistant No, Item Door Lever Lockset, Lockset Performance Strength Light Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- HY-KO Bolt Snap Key Carrier (45101)
- NATIONAL HARDWARE SCREW HOOK ZNK PLT3/4X6"" (N130-179)
- ILCO 1-1/8" Mortise Cylinder, 5-Pin, Drilled 6, Sargent LA Keyway, Standard (863G) Cam, Keyed Diffe (ILCO-7185GA1-26D-KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511PD Q 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (B511PD D 626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Bright Brass (W581BD Q 605)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- FALCON Entry/Office Mortise Lock, Dane Lever, Napa Escutcheon, Satin Chrome (MA521P DN 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581CP6D Q 626)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E619S4478SSCKD)
- Falcon Keyed Entry Door Handles