Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # T511PD Q 626
Zoro # G5082034
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T511PD Q 626
- Zoro # G5082034
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Lever Lockset, Heavy Duty, Commercial, Series T, Style Quantum, Finish Satin Chrome, Function Entry/Office, Keyway Type C, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Satin Chrome Privacy W301D626 (W301D626)
- ZORO SELECT Crash Chain, 25-1/2 In L, 7/16 In W, Silver (1XMP2)
- ORIGINAL LISHI ORIGINAL LISHI: REVERSE KW1 - 5-Pin Kwikset Keyway Tool (OLS-KW1-L-AG)
- ZORO SELECT Flat Corner Irons, Steel, 5/8" W, PK4 (1WDL4)
- FALCON Grade 1 Storeroom Cylindrical Lock, Dane Lever, Conventional Less Cylinder, Oil-Rubbed Bronze Finish (K581LD D 613)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Chrome (MA381L QN 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581CP6D D 626 KD)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome (W581BD SRQ 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T501BD D 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Omega Lever, SFIC Less Core, Sat (ALX70B OME 626)
- Falcon Door Locks and Deadbolts