Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Entrance, Grd. 1
Mfr # T511CP6D D 626 KD
Zoro # G5006617
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T511CP6D D 626 KD
- Zoro # G5006617
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Series T, Style Dane, Finish Satin Chrome, Function Entry/Office, Keyway Type C, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in (1XTB8)
- TRINE Trine 00 Series Electric Strikes, 8-16 VAC/4-6 VDC, Satin Chrome (005C-8/16AC/4-6DC)
- ADAMS RITE Aluminum Door Trim (4569-501-130)
- AMERICAN LOCK Padlock, Keyed Different, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010NW7000)
- FALCON Grade 1 Apartment Exit Mortise Lock, Less Cylinder, Quantum Lever, Napa Escutcheon, Satin Chrome (MA381L QN 626)
- FALCON Falcon W581BD626 W Series Small Format Storeroom Dane Lever Lock Less Core 30197 Latch 30148 Strike (W581BD626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511PD Q 626)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581CP6D Q 626 KD)
- FALCON Falcon B501PD626 B Series Entry Dane Lever Lock C Keyway 57435 Latch 5164 Strike Satin Chrome Finish (B501PD626)
- ARROW Lever Lockset, Mechanical, Entrance (MLX11-SR-26D-CS)
- Falcon Keyed Entry Door Handles