Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Classroom, Grd.2
Mfr # B561CP6D Q 626
Zoro # G1597018
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # B561CP6D Q 626
- Zoro # G1597018
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Height | 4 7/8 in |
Strike Plate Width | 1 1/4 in |
Description
Door Lever Lockset, Light Duty, Lockset Function Classroom, Style Quantum, Mechanical, Satin Chrome Finish, Grade 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Door Status SensorAccess Control Systems (MC-4)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 5/8 in (65010)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Brass 12" (12SBCS3)
- OLYMPUS 200DW 7/8 26D NATL KD (OLY-200-26D78-KD)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD Q 626)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- FALCON Grade 2 Entrance Office, Hana Lever, G Keyway, US26D (W511PD HAN 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511CP6D Q 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581CP6D D 626 KD)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- GLOBAL DOOR CONTROLS Brushed Chrome Pisa Style Commercial Entry Lever Set (GAL-1151P-626)
- Falcon Keyed Entry Door Handles