Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # T561CP6D D 626 KD
Zoro # G5051356
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Brass/Steel/Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # T561CP6D D 626 KD
- Zoro # G5051356
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Description
Lever Lockset, Heavy Duty, Commercial, Series T, Style Dane, Finish Satin Chrome, Function Classroom, Keyway Type C, Grade 1, Material Brass/Steel/Zinc, For Door Thickness 1-3/4 to 2-1/8 In, Backset 2-3/4 In, Crossbore Size 2-1/8 In, Key Type Nickel Silver, Number of Keys 2, Pins 6, Strike ANSI Square Corner, No Box, Required Door Thickness 1-3/4 to 2-1/8 In, Keying Keyed Different (KD), Standards ANSI A156.2, Fire Rated 3 hr., Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Lever Cylinder Keyed Different with Schlage C Keyway US3 (605) Bright Brass Finish (AYRLSCKD605)
- RENIN 72 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE072080)
- BLUM 170 Degree Self-closing Screw On Overlay Hinge (71T6550)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- FALCON Grade 2 Corridor Cylindrical Lock, Key in Lever Cylinder, Dane Lever, Standard Rose, Satin Chrome (W571CP6D D 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- FALCON Grade 2 Cylindrical Lock, Communicating Store Room Function, Key in Lever Cylinder, Dane Lever, Stan (B341PD D 626)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 2 (W511BD D 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD D 626)
- FALCON Lever Lockset, Mechanical, Classroom, Grd.2 (W561CP6D D 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 716)
- Falcon Keyed Entry Door Handles