Shop All Keyed Entry Door Handles
Falcon
Lever Lockset, Mechanical, Classroom, Grd.1
Mfr # T381P6D Q 626
Zoro # G4067765
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Falcon
- MFR # T381P6D Q 626
- Zoro # G4067765
- Country of Origin Mexico
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style T Quantum, Lockset Finish Satin Chrome, Keyway Type Falcon G, Key Type Different, Standards UL Listed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Conventional, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Strike, Item Lever, Key Material Brass, Location Type Commercial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Paddle Gasket, 1-1/2 In, PTFE w/304SS, Wht (TX-BLD-PAD-150-125-0150)
- PALMETTO PACKING Injectible Packing, PTFE/Graphite, PK10 (PAC-KING #10)
- SEA-DOG Sea-Dog 227320-1 Acetal Flush Pull, Large - Black (227320-1)
- LUCIDA SURFACES LUCIDA SURFACES, FabCore Lilypad 12 in. x 24 in. 3mm 28MIL Glue Down Luxury Vinyl Tiles (36 sq.ft), 18PK (FC-3310)
- FALCON Apartment Corridor Door Mortise Lock, Less Cylinder, Sutro Lever, Gala Rose, Satin Chrome (MA531L SG 626)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (W581BD Q 626)
- FALCON Grade 2 Entrance, Dane Lever, Meets ANSI/BHMA, SFIC Less Core, US26D (W501BD D 626)
- FALCON Grade 2 Entry/Office Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Satin Nick (W511BD Q 619)
- FALCON Falcon W581BD626 W Series Small Format Storeroom Dane Lever Lock Less Core 30197 Latch 30148 Strike (W581BD626)
- FALCON Grade 2 Storeroom Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Small Rose, Satin Chrome (W581BD SRQ 626)
- SCHLAGE Grade 2 Storeroom Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Les (ALX80L BRW 626)
- Falcon Door Locks and Deadbolts