Shop All Keyed Entry Handlesets
Falcon
Lever, Lever Escutcheon w/Lock, 19 Series
Mfr # 914KIL-KD SP313
Zoro # G3212955
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Outside Trim Type Lever
- Grade 1
- Finish Powder Coated Dark Bronze
- Series 19
- Door Handing Non-handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Falcon
- MFR # 914KIL-KD SP313
- Zoro # G3212955
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Max. Door Height | 84 in |
Door Height - Maximum | 84 in |
Details
Outside Trim Type | Lever |
Item | Mechanical Exit Device Trim |
Grade | 1 |
Finish | Powder Coated Dark Bronze |
Series | 19 |
Door Handing | Non-handed |
Type | Trim |
Color | Bronze |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 |
ADA Compliant | Yes |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
Door Thickness - Maximum | 1 3/4 in |
ANSI Grade | 1 |
Hand Orientation | Non-Handed |
ANSI/BHMA Finish | Dark Bronze Painted |
Description
Lever, Mechanical Exit Device Trim, Door Handing Non-Handed, 19 Series, Powder Coated Dark Bronze Finish, Max. Door Height 84 in, For Door Thickness 1 3/4 in, Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C06000451500S (C06000451500S)
- ZORO SELECT O-Ring, Buna N, 21mm OD, PK25 (1CUY3)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-1 (01-30028-1)
- COMMAND ACCESS Energy Transfer Hinge - 4/26 Gauge - Black Finish (CAT-ETH4W4545-963-BB79)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- FALCON Grade 2 Entry Cylindrical Lock, Less Cylinder, Dane Lever, Standard Rose, Satin Chrome Finish (W501LD D 626)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Flat Black Coated (W501BD D 622)
- BALDWIN RESERVE Baldwin Reserve SCCOLXCURRTRR003 Single (SC.COLXCUR.R.TRR.003)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- MARKS Marks: Ornamental Iron Mortise Locksets Thinline Series, Entry Function, Dbl Cyl, (MRK-2750C/3-LH)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85360.112.ENTR)
- Falcon Door Locks and Deadbolts